Skip Content

Cordless Combination Kit, Voltage 28.0 Li-Ion, Number of Tools 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Combination Kit, Voltage 28.0 Li-Ion, Number of Tools 4

Price $1,036.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZA95
  • Mfr. Model # 0928-29
  • UNSPSC # 27112703
  • Catalog Page # 854
  • Shipping Weight 36.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 28.0
  • Number of Tools 4
  • Tools Included Circular Saw, Hammer Drill, Light, Reciprocating Saw
  • Cordless Tool Battery Type Li-Ion
  • Hammer Drill 6DLZ2
  • Circular Saw 38D771
  • Reciprocating Saw 4ZA85
  • Light 5AB51
  • Charger 5XEZ8
  • Battery Included (2) 5AB52
  • Battery Capacity 3.0Ah
  • Battery Pack Replacement 5AB52
  • Carrying Case Contractor Bag
  • Includes Side Handle, #2 Phillips Bit, 2 Pk. Sawzall Blades, 24 Tpi Carbide Circular Saw Blade and Rip Fence, (2) Batteries, 1 hr. Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Rated 4 out of 5 by 3reviewers.
Rated 4 out of 5 by long lasting power I would like the saw to have a 7.25 blade. April 11, 2015
Rated 4 out of 5 by Awesome power I just bought two of these kits. Awesome power and product overall. Yes, of course there is a complaint or two (when you use tools like I do, there will always be a complaint no matter how awesome they are). First off, these are the most powerful battery tools I have used to date, and that is what I want more than anything in a tool. The only thing, to me, that could make this kit better would be, believe it or not, a better bulb in the flashlight (I know, who used the flash light in this kit, right? Well. I do. However, the flash light really isnt that big of a deal. The main thing I would like to see would be a four position chuck on the reciprocating saw. Also the stroke of the reciprocating saw does not allow for one to cut through 3" pvc with a six inch blade without turning the pipe as you cut. Huge downfall for my trade as I cut tons of three inch pvc with the recip. I do however like the two speed on the recip. Only other thing that may be lacking would be the two speed hammer drill. I prefer three speed, but two does the job for the most part. Aside from these extremely small downfalls, this is the best bet for folks that really use their tools fast and hard. I believe the downfalls come mostly from my own lack of research on the tools in the kit. Next time I spend that kind of money, and that will be soon, I will look at every aspect of the tool performance and setup. As I mentioned, the performance is awesome, the setup (for what I use the recip and hammer drill for ) could be a step up. Do your research on the full line of Milwaukee Tools before buying for specific work environments. I have yet to find any battery tool that will last me two years under the load we put on them, so the five year tool/three year battery warranty certainly was a strong point in my decision to convert to all Milwaukee tools. I have already used almost all Milwaukee corded tools for nearly 20 years and look forward to seeing how the cordless stack up. August 21, 2013
Rated 4 out of 5 by This is a great kit. I've used this kit for 2+ yrs. I love it. I used it to Remodle our Kitchen, and to build a pole building. The only problems is the Batterys, had 2 go bad But they where replaced. Very Good Tools. May 7, 2012
  • 2016-05-02 T02:00:58.436-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4ZA95, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.