Skip Content

Cordless Combination Kit,3.0A/hr.,18.0V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Combination Kit, 3.0A/hr., 18.0V

Price $658.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LER2
  • Mfr. Model # 2694-24
  • UNSPSC # 23153301
  • Catalog Page # 959
  • Shipping Weight 32.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Combination Kit
  • Voltage18.0
  • Number of Tools4
  • Tools IncludedCircular Saw, Hammer Drill, Light, Reciprocating Saw
  • Battery TypeLi-Ion
  • Hammer Drill22UT51
  • Circular Saw5GUX5
  • Reciprocating Saw5GUX8
  • Light4PKW2
  • Charger23Y581
  • Battery Included(2) 2PYZ8
  • Battery Capacity3.0Ah
  • Battery Pack Replacement2PYZ8
  • Carrying CaseContractor Bag
  • Includes(2) Battery Packs, 30 min. Charger, (2) Recip Saw Blades, (2) Batteries, 1 hr. Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Great Kit Not So Great Carrying Bag I am an electrician by day and run a small service based business for after hours service issues. The tools are great. Have great battery life,plenty of power. I was just dissapointed in the carrying case provided out of the box. I think for what you get in the kit something bigger and more durable is needed for people who use this as frequently as I do and even for the average dyier.Would have given it 5 stars but the bag thing really does get me. But over all awesome as usual. July 31, 2012
  • 2015-04-17T19:39:50.535-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_4LER2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.