Skip Content

Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 15

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 23Y586
  • Mfr. Model # 2696-15
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 133.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18.0
  • Number of Tools 15
  • Cordless Tool Battery Type Li-Ion
  • Hammer Drill 5GUW3
  • SDS Rotary Hammer 14P353
  • Impact Driver 5GUW8
  • Impact Wrench 5GUX2
  • Circular Saw 5GUX5
  • Reciprocating Saw 5GUX8
  • Jigsaw 5GUX6
  • Cut Off Tool 5GUY2
  • Light 2PYZ9
  • Charger 2XKZ4
  • Battery Included (2) 2PYZ8
  • Battery Capacity 3.0Ah
  • Battery Pack Replacement 2PYZ8
  • Carrying Case Contractor Bag
  • Includes (4) Batteries, 1 hr. Charger, (3) Contractor Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.