Skip Content

Cordless Combination Kit,12.0V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Combination Kit, 12.0V

Sale Price $649.00 / each Offer Ends 03/31/15

Price $781.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23Y583
  • Mfr. Model # 2495-28
  • UNSPSC # 27112703
  • Catalog Page # 964
  • Shipping Weight 26.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Combination Kit
  • Voltage12.0
  • Number of Tools7
  • Tools Included(2) Drills, Impact Driver, Light, Oscillating Tool, Radio, Reciprocating Saw
  • Battery TypeLi-Ion
  • Drill22UT56 and 6FKP6
  • Impact Driver5GUW6
  • Reciprocating Saw5GUX7
  • Oscillating Tool6CZA6
  • Light2PYZ6
  • Radio4PKV5
  • Charger2XKZ7
  • Battery Included(2) 2XKZ6 and (1) 4PKY2
  • Battery Capacity1.5Ah
  • Battery Pack Replacement2XKZ6, 4PKY2
  • Carrying CaseContractor Bag
  • Includes(1) Console, (1) Cordless Lithium-Ion 3/8" Drill/Driver, (1) Cordless Lithium-Ion 3/8" Right Angle Drill/Driver, (1) Recip Saw, (1) Cordless LITHIUM-ION Multi-Tool, (1) 1/4" Hex Impact Driver, (1) Cordless LITHIUM-ION Radio, (1) Work Light, (1) Contractor Bag

Compliance and Restrictions

  • Hazardous material - General


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by good bag of tools for the money every day trimming August 19, 2014
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

equiped as shown?

Is this kit complete with all the tools shown and the charger and two batteries? Or are the charger and batteries counted as tools?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about CH0pper is loaded.
Additional information about CH0pper could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
2 People need an answerI have this question too

Answers

Answer: 
Carrying Case Contractor Bag, Includes (2) Batteries, 30 min. Charger.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 of 1
1 of 1