Skip Content

Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 3

Price $574.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 7DE03
  • Mfr. Model # 7DE03
  • UNSPSC # 27112704
  • Catalog Page # N/A
  • Shipping Weight 19.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18.0
  • Number of Tools 3
  • Cordless Tool Battery Type Li-Ion
  • Hammer Drill 5GUW3
  • Impact Driver 5GUW8
  • Cut Off Tool 5GUY2
  • Battery Included (2) 2PYZ8
  • Battery Capacity 3.0Ah
  • Battery Pack Replacement 2PYZ8
  • Carrying Case Contractor Bag
  • Includes (2) Batteries, 1 hr. Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Rated 3.9 out of 5 by 8reviewers.
Rated 5 out of 5 by Excellent product Excellent tool, I'm installing my second set of brushes and I've been hard on this poor thing but it's never let me down! July 15, 2015
Rated 5 out of 5 by Rolls Royce of battery tools This is the by far the best tools you will ever use. The guys at my job ask if I have stock in Milwaukee. I made them by all the 18v tools you sell and got rid of the Dewalt. Now we are buying seconds of everything because guys are fighting over who has the cordless versus the corded.We fix the large container cranes for the largest shipping company in the world and these tools have taken alot of the effort we put in out. May 27, 2014
Rated 3 out of 5 by good tool, poor material It works great while it holds together but in the last year two have broken on me April 25, 2014
Rated 1 out of 5 by Dont get a bit stuck!!!! Don't get a bit stuck!! Take apart is not easy. No help from Milwaukee on the matter. No replacement parts sold for this problem as well. Very very poor design. Should have easy way to remove stuck bits. Sorry I purchased now I have no alt but to purchase a new tool. Wont be a Milwaukee!! April 6, 2014
Rated 5 out of 5 by Best tool I've ever owned Gets the job done quick and easy. Looks pretty much the same as other drill/driver combos out there but once you've tried the Milwaukee, you'd know the difference. The product feels solid in the hand, works intuitively, has an led light which comes in handy, and a very good battery life too. March 13, 2013
Rated 5 out of 5 by A great tool that get the job done Recently I had to replace my garage door. I only had an old cheap nicad drill and a 30 year old corded Milwaukee drill from my fathers contracting business. I knew the Milwaukee drill had so much torque would probably put the screws right through the door. I picked up a Hitachi drill driver combo that was on sale thinking it would be fine for casual around the house work. It couldn't even put a hinge screw in the door, it had zero guts. I took it back the same day. I bought this driver in a drill driver combo and couldn't be happier. I also used it to take a car door apart in seconds. This tool has the power I need, when I need it. I don't use it every day, but when I do it never disappoints. My dad bought dozens of Milwaukee tools and I know why, they get it done. December 9, 2012
Rated 5 out of 5 by Amazing Fantastic. Thats all that needs to be said. May 5, 2012
Rated 2 out of 5 by Good at the start... Had great power to start off with when new, ran forever (I think that the Ah rating may have been understated). However, after about 3 months use, in the same conditions as the other 4 regular (li-ion) batteries i own, it has half the life, and doesn't want to recharge, but will if left on the charger long enough, about 5 or 6 hours. The others, some of which are over a year old, have no memory and continue to run as new. I may have gotten a bad apple, but it seems suspicious to me that the only battery in 5 to have problems is that one, and brand new as well. February 22, 2012
  • 2015-11-25 T19:27:56.739-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_7DE03, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.