Skip Content

Cordless Circular Saw Kit,18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Circular Saw Kit, 18V

Price $721.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7J753
  • Mfr. Model # 48-11-1828 2PYZ8 2682-22 6ENE8
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 13.53 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Circular Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Battery Included (2) 2PYZ8
  • Battery Pack Replacement 2PYZ8
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.8Ah
  • Includes 6ENE8, 2PYZ8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Rolls Royce of battery tools This is the by far the best tools you will ever use. The guys at my job ask if I have stock in Milwaukee. I made them by all the 18v tools you sell and got rid of the Dewalt. Now we are buying seconds of everything because guys are fighting over who has the cordless versus the corded.We fix the large container cranes for the largest shipping company in the world and these tools have taken alot of the effort we put in out. May 27, 2014
Rated 2 out of 5 by Good at the start... Had great power to start off with when new, ran forever (I think that the Ah rating may have been understated). However, after about 3 months use, in the same conditions as the other 4 regular (li-ion) batteries i own, it has half the life, and doesn't want to recharge, but will if left on the charger long enough, about 5 or 6 hours. The others, some of which are over a year old, have no memory and continue to run as new. I may have gotten a bad apple, but it seems suspicious to me that the only battery in 5 to have problems is that one, and brand new as well. February 22, 2012
  • 2016-05-02 T01:30:04.624-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_7J753, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.