Skip Content

Cordless Circular Saw Kit,18V,6-1/2 In,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Circular Saw Kit, 18V, 6-1/2 In, L

Price $471.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2PYY7
  • Mfr. Model # 2630-22
  • NSN # 3455-00-187-2636
  • UNSPSC # 27112709
  • Catalog Page # 961
  • Shipping Weight 17.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Circular Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Blade Dia. 6-1/2"
  • Blade Side Left
  • Bevel Adjustment 0 to 50 Degrees
  • Cutting Depth @ 45 Degrees 1-9/16"
  • Cutting Depth @ 90 Degrees 2-1/8"
  • No Load RPM 3500
  • Shoe Material Aluminum
  • Arbor Hole 5/8"
  • Battery Included (2) 2PYZ8
  • Battery Pack Replacement 2PYZ8
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Features Heavy Duty Magnesium Guards for Maximum Durability, Ergonomic, Compact and Lightweight Design with Soft Grip Handle
  • Tool Length 15"
  • Tool Weight 8.5 lb.
  • Standards UL, CE
  • Includes (2) Battery Packs, 120V 1 hr. Charger, 24T Carbide Tipped Blade, Rip Fence, Blade Wrench, Contractor Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Worm Drive and Circular Saws
Feature easy-access bevel adjustment and spindle lock for fast, convenient blade changes.

Alternate Products

Alternate Search Terms

Rated 4.8 out of 5 by 6reviewers.
Rated 5 out of 5 by Really great little saw Good balance, lightweight and easy to control. Bought to trim doors and for small jobs, then found myself ripping 3/4" hardwood and framing with it. Battery life is quite good with large batteries, about same run time as with my m18 hackzall or 1/2" hammer drill. Much nicer than my "yellow" 18v and it's rapid battery failure. August 8, 2015
Rated 5 out of 5 by Great Saw! I purchased this saw for daily home remodeling and interior/exterior repairs. Great product as always. The rafter hook is nice but I'd rather have a belt hook. My corded circular saws rarely leave the truck anymore. I only use the 4.0 batteries since it burns through the smaller ones pretty quick. I never have any issues since I have several batteries and usually break out a corded saw for all day cutting. My favorite saw. December 8, 2014
Rated 5 out of 5 by Good Little Saw I was slightly surprised about how well this saw works. It is light, easy to handle, surprisingly powerful, packed with simple easy to use features, and has enough battery power to make it a very useful thing. November 7, 2014
Rated 5 out of 5 by Don't read this review, just buy it! Cuts a 2x6 plank like butter. Whisper quiet when compared to a corded 15amp saw. I wish the bare tool had a bag to hold the tool and some extra blades. Right now I am reusing the orginal box to store the tool. May 28, 2013
Rated 5 out of 5 by Great saw Same as a worm saw, left or right handed. I'm right handed, like better than traditional circular saws, have had a 8 1/4" Milwaukee since early 80's (love it), this has less power but much more convenient. Quick stop blade is sweet for safety when cutting above your head. January 6, 2013
Rated 4 out of 5 by It's a Left Handed Saw This is a great saw. However, if you are right handed, it is difficult to operate. April 21, 2012
  • 2015-11-29 T19:16:54.695-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_2PYY7, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.