Skip Content

Cordless Circular Saw,Bare Tool,6-1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Circular Saw, Bare Tool, 6-1/2 In

Price $276.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38D771
  • Mfr. Model # 0730-20
  • UNSPSC # 27112709
  • Catalog Page # 855
  • Shipping Weight 9.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Worm Drive and Circular Saws
Feature easy-access bevel adjustment and spindle lock for fast, convenient blade changes.

View More

Technical Specs

  • Item Cordless Circular Saw
  • Battery Included / Bare Tool Bare Tool (No Battery)
  • Voltage 28.0
  • Blade Dia. 6-1/2"
  • Blade Side Left
  • Bevel Adjustment 0 to 45 Degrees
  • Cutting Depth @ 45 Degrees 1-9/16"
  • Cutting Depth @ 90 Degrees 2-1/8"
  • No Load RPM 4200
  • Shoe Material Aircraft Aluminum
  • Arbor Hole 5/8"
  • Battery Included No
  • Battery Pack Replacement 5AB52
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Tool Length 12-3/4"
  • Tool Weight 7.1 lb.
  • Includes Tool Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Excellent Tool-powerful and easy to use Keep this handy, and you find yourself picking it up just as readily as you would a hammer or tape measure. Lightweight, yet powerful, it becomes just another handtool to reach for. You almost want to hang it onto your tool belt! I've been using mine for several years now with absolutely NO problems or regrets. February 16, 2012
  • 2016-02-06 T19:58:17.545-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_38D771, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.