Skip Content

Quart Caulk Gun Kit,12 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Quart Caulk Gun Kit, 12 V

Price $216.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34G846
  • Mfr. Model # 2444-21
  • UNSPSC # 27112714
  • Catalog Page # 968
  • Shipping Weight 7.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Caulk Gun Kit
  • Battery Included / Bare ToolBattery Included
  • Voltage12.0
  • Capacity29 oz.
  • Cartridge Type29 oz., Quart Size Cartridges
  • Application Speed0 to 28 IPM Sec/Cartridge
  • Expels0 to 28 in./min.
  • Battery Included2XKZ6
  • Battery Pack Replacement2XKZ6
  • Battery TypeLi-ion
  • Battery Capacity1.5Ah
  • ColorRed/Black
  • Handle TypeT-Handle
  • FeaturesConstant Flow Technology, 400 lb. of Pushing Force, 6-Setting Max. Speed Dial, Variable Speed Trigger, Complete Dispensing Rate Control, Compact and Lightweight, Anti-drip, Auto Reverse, Rubber Non-Slip Grip
  • For Use WithAdhesives and Sealants
  • Tool Length21-1/4"
  • Tool Weight5.5 lb.
  • IncludesQuart Carriage, Plunger Rod and Piston Assembly, Battery, 30 min. Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about brwilliams is loaded.
Additional information about brwilliams could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Milwaukee quart caulk gun will work with your desired product

Thank you for using Grainger Ask and Answer.
2 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-09-03T19:46:21.400-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_34G846, prod, sort_default
1 of 1
  • 2015-09-03T19:46:21.402-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_34G846, prod, sort_default
1 of 1