Skip Content

Cordless Band Saw,Bare Tool,18.0 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Band Saw, Bare Tool, 18.0

Price $303.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AWC7
  • Mfr. Model # 2629-20
  • UNSPSC # 27112709
  • Catalog Page # 846
  • Shipping Weight 10.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Band Saw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Blade Length 35-3/8"
  • Rectangle Capacity 3-1/4" x 3-1/4"
  • Round Capacity 3-1/4"
  • Surface Ft. per Min. High 480
  • Surface Ft. per Min. Low 390
  • Number of Speeds 1
  • Battery Included No
  • Battery Pack Replacement 2PYZ8
  • Drive Type Direct
  • Handle Type Non Slip Soft Grip
  • Light Yes
  • Tool Length 16"
  • Tool Weight 10.25 lb.
  • Includes Tool Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 3reviewers.
Rated 3 out of 5 by Convient Saw but does have a design flaw Saw is very small and can be used anywhere. From a tool repair stand point there is a design flaw. The blade will come off while using the saw. If it hasn't happened to your saw it will. I repair tools everyday and have seen so many of these tools coming in for repair and on 99% of them it is because of the blade coming off. I have seen it in brand new tools only used once or twice and have seen it on 1-2 years old. All Milwaukee has to fix this problem is a shim. Go ahead and redesign the shaft and hub so there is no need to shim. March 11, 2014
Rated 4 out of 5 by Two Problems The only things wrong with this tool are the trigger lock, do away with it, and the sliding shoe, do away with it too. The shoe always slides back in. August 30, 2013
Rated 5 out of 5 by Fantastic saw Great tool, everyone wants to use it. Very useful. June 25, 2012
  • 2016-04-27 T23:32:19.672-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_6AWC7, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.