Skip Content

Cordless Band Saw,Bare Tool,28.0V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Band Saw, Bare Tool, 28.0V

Price $460.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38D770
  • Mfr. Model # 0729-20
  • UNSPSC # 27112709
  • Catalog Page # 855
  • Shipping Weight 22.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Band Saw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 28.0
  • Blade Length 44-7/8"
  • Rectangle Capacity 4-3/4" x 4-3/4"
  • Round Capacity 4-3/4"
  • Surface Ft. per Min. High 0 to 350
  • Surface Ft. per Min. Low 0 to 225
  • Number of Speeds 2
  • Battery Included No
  • Battery Pack Replacement 5AB52
  • Drive Type Worm Gear and Chain
  • Handle Type Non Slip Soft Grip
  • Light Yes
  • Tool Length 22"
  • Tool Weight 17.3 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Runs like it was plugged in! This was the deciding item that led me to the V28 System. I have used the Corded Portabands for years. It uses the same Blades, easy to find. This saw is over 5 years old now and Works Great! Only Issue I have is with the V28 Battery Packs. I work HVAC Service and the Batteries don't get used every day. The V28 Batteries will only hold charge for a week at most. I contacted Milwaukee and they said they revised the batteries and they were under warranty, good, not really if they hold charge for a week they are fine and no warranty. I have M12 & M18 Batteries and they hold charge for almost a year. I purchased the upgraded M28 Battery and that holds charge for almost a year, like the M12 & M18. I would love to upgrade all my V28 Batteries, but they are not cheap. The Battery warranty does have some fine print. I am a die hard Milwaukee Tool Guy and everything cordless with the exception of a Ingersoll Rand Right Angle Die Grinder is red. I am going to continue to purchase Milwaukee Tools in the future, I wish they would have handled the V28 Batteries better! August 23, 2013
  • 2016-05-04 T22:21:38.811-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_38D770, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.