Skip Content

Cordless Band Saw,Bare Tool,12.0V,27 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Band Saw, Bare Tool, 12.0V, 27 In.

Price $201.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24U092
  • Mfr. Model # 2429-20
  • UNSPSC # 27112709
  • Catalog Page # 966
  • Shipping Weight 6.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Band Saw
  • Battery Included / Bare ToolBare Tool (No Battery)
  • Voltage12.0
  • Blade Length27"
  • Rectangle Capacity1-5/8" x 1-5/8"
  • Round Capacity1-5/8"
  • Surface Ft. per Min. High0 to 280
  • Surface Ft. per Min. Low0 to 280
  • Number of Speeds1
  • Battery IncludedNo
  • Battery Pack Replacement4PKY2
  • Drive TypeDirect
  • Handle TypeD-Handle
  • LightYes
  • Tool Length12"
  • Tool Weight6.75 lb.
  • StandardsUL
  • Includes18 TPI Sub-Compact Band Saw Blade (21U674)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by Great for electricians Makes short work of the most common sizes of conduit, makes far better cuts than a sawzall with less effort and a more compact package November 1, 2014
Rated 5 out of 5 by Awesome Running conduit I leave my hacksaw in the truck and my time running it has improved. Worth every penny and my shoulders thank me to. July 9, 2014
Rated 4 out of 5 by I'm glad someone finally made this! I use this product primarily for cutting 3/8" threaded rod, copper tubing and small iron pipe. It's good when vibrations would be harmful and a full-size portaband can't fit. It's great for threaded rod to make a quick hanger. I recently used it to remove hot water baseboard heat from a job and it made fast work of it. The 1 5/8" capacity allows me to cut tubular brass and 1 1/2" DWV drain lines quickly and easily. I'm happy with it overall. Being a battery powered saw, you don't have to baby it, but you aren't going to get the high torque you would from a regular band saw. It works well for its intended use. You get many, many cuts from the 12V battery. November 1, 2013
  • 2015-08-28T20:11:18.589-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_24U092, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.