Skip Content

Power Tool Cord,10A,8 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Power Tool Cord, 10A, 8 ft.

Price $33.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AC24
  • Mfr. Model # 48-76-4008
  • UNSPSC # 26121536
  • Catalog Page # 1032
  • Shipping Weight 0.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPower Tool Cord
  • Gauge/Conductor18/3
  • Cord Length8 ft.
  • Voltage125
  • Connector EndQuik-Lok
  • NEMA Plug Configuration5-15P
  • Max. Amps10
  • Temp. Range140 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Reciprocating Saws
Corded
Feature keyless blade clamp and rubber boot for superior gripping and operator comfort.

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great cord very good product for the money. It was hard to find the right part number for the cord on the website. had to find a schematic to get the correct cord #. March 22, 2012
  • 2015-05-03T20:04:23.562-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4AC24, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Which cord should I order?
7 months ago
by
Read all my Q&A
 
Please wait while more information about Alene is loaded.
Additional information about Alene could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 10A, 8 ft power cord (Item #4AC24) can be used with the 0234-1 Magnum Drill
7 months ago
by
Read all my Q&A
 
Please wait while more information about MilwaukeeAnswers is loaded.
Additional information about MilwaukeeAnswers could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:47:07.117-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AC24, prod, sort_default
1 of 1
  • 2015-05-03T19:47:07.118-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AC24, prod, sort_default
1 of 1