Skip Content

Needle Nose Plier,7-1/2 In L,1-1/2In Jaw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Needle Nose Plier, 7-1/2 In L, 1-1/2In Jaw

Price $50.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13L332
  • Mfr. Model # 48-22-3069
  • UNSPSC # 27112113
  • Catalog Page # 1162
  • Shipping Weight 0.65 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNeedle Nose Pliers
  • Insulated / UninsulatedUninsulated
  • NonsparkingNo
  • ESD SafeNo
  • Side CutterYes
  • Wire StripperYes
  • Wire CrimperYes
  • Jaw Bend0 Degrees
  • Overall Length7-1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Joint TypeSolid
  • Gripping SurfaceSmooth
  • Spring ReturnYes
  • Jaw Length2-1/4"
  • Jaw Width1-1/2"
  • Tip Width1/4"
  • Max. Jaw Opening1-1/2"
  • Handle TypeErgonomic
  • Handle ColorBlack/Red
  • MaterialSteel
  • Cutting Capacity/Material1/2" Knife Length,18 to 10 AWG (Solid),20 to 12 AWG (Stranded)
  • Voltage RatingNot Rated
  • FeaturesLoop Maker, Locking Mechanism, Reaming Head Design, Bolt Cutter Threads
  • StandardsANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products


Rated 4.1 out of 5 by 15reviewers.
Rated 5 out of 5 by Best wire strippers, bar none As an Electrician who has used several brands of wire strippers I have settled on my Milwaukee 6-in-1 pliers, they are the ultimate set of wire strippers. As others have mentioned, Milwaukee's goal of creating multitools to eliminate the need to carry separate tools is admirable and appreciated. This tool just feels right in your hand, other strippers feel flimsy by comparison. The needlenose tip is very usable and strong, thanks! The cutter blades stay sharp and work great. Sounds like they've addressed the locking clip issue, glad this has been changed to metal instead of plastic. I too had a pair that I broke the clip on almost immediately. The only issue I have is that the bolt cutter is too thick, if you have to trim cover plate screws, you cannot cut them short enough for devices set in tile, you know what I mean guys. Fortunately, my Linesman pliers bolt cutters are recessed more for better depth control. Chuck your other strippers and buy a set of these now, you won't regret it. October 23, 2014
Rated 5 out of 5 by Metal Slide Lock They fixed the lock clamp that everyone was complaining about. It is now metal and seems like it will hold up very good. August 7, 2014
Rated 1 out of 5 by not worth the money as a combo needle nose and wire stripe thought they would be very usefull,how ever the locking clip broke in less then 2 weeks,the wire cutter does not cut wire properly and is week,only talking 16 and 14 awg.really.now I have to ship them back at my expense to Milwaukee.some warranty. February 25, 2014
Rated 3 out of 5 by Best out there but Will not stayed closed August 24, 2013
Rated 3 out of 5 by Innovative yet flawed These are very different from most other wire stripping pliers available on the market. Milwaukee deserves credit for the innovative design and there are several great features that I feel were improved upon as compared with other wire strippers. First, the needle nose can actually be used as a viable needle nose which saved me from carrying around a separate tool. Secondly, these pliers cut 6-32 and 8-32 screws better than any other pair I've owned. Unfortunately, the conduit reamer does not work and, as mentioned in other reviews, the locking mechanism broke fairly soon after purchasing. Also, there are very few times that I can think of in the trade that I would need wire strippers and a pipe reamer at the same time. Because of the broken locking mechanism I have stopped using these and switched to another pair. Milwaukee needs to improve upon design and construction for me to recommend these to a co-worker. July 24, 2013
Rated 5 out of 5 by These are the best wire stripping pliers I have ever used. They have a very sturdy design and won't cross over at the nose ends. I like the many features it has and the fact that the pliers are thicker than my Kleins (that crossed over at the tips). Very durable and versitle tool. I highly recomend. June 17, 2013
Rated 4 out of 5 by Great pliers but need some redesign These are the best strippers on the market klien needs to take a page out of Milwaukee book here. The needle nose stripper combo is Awesome and the reamer would be great but the hashes are placed in the wrong direction. Also the locking mechanism is great but the plastic is just plastic thus breaking easily and gets weak quickly. I would like to see the same design in the locking mechanism but made from the same metal as the pliers or as strong as. And resolve the file design and turn it into a reaming design. I look forward to buying the updated version of this product it will for sure get s 5 star review. March 22, 2013
Rated 4 out of 5 by EXCELLENT!!...but 1 thing :/ The good: These are an amazing pair of wire strippers. As a contractor there are times that I have to slap on the electricians pouch for little things here and there. And what I love about this tool and others from the Hand Tool lune is that it really does what they set out to do, eliminate a pouch full of tools. The one tool replaces full sized needle nose pliers, strippers, cutters, and etc. The bad: The ONLY thing that keeps me from giving this product annoying ct a full five stars is, which seems to be a common complaint, is the locking mechanism. I'm sad to say with it being a Milwaukee tool, this part of it was, well, rather cheap. It's mistakenly made of plastic. And like others described, the plastic loosens and the pliers open themselves. Basically the locking mechanism is weak and we'll, sometimes just doesn't work. It isn't that big of a deal to me, it was annoying at first but the rest of the too got me to compromise. Please Milwaukee, Release a revised version of the tool with the locking problem taken care of. The I am a absolutely proud of owner of many many Milwaukee tools, from the Hand Tools to almost the complete M18 line, including the impressive FUEL tools. Please review!! Still Team Milwaukee!! January 25, 2013
  • 2015-08-28T20:18:57.525-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_15, tr_15
  • loc_en_US, sid_13L332, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.