Skip Content

 
Clay Spade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Clay Spade

MILWAUKEE


Technical Specs

  • ItemClay Spade 
Shank Type
Please Select
Overall Length (In.)
Please Select
Shank Size (In.)
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Shank Type
Overall Length (In.)
Shank Size (In.)
Availability
Price
Qty
48-62-4030
Collard Hex
20

$155.50 / each

Clay Spade,20 In
Catalog Page #  978 

Price: $155.50 / each

Technical Specs

  • ItemClay Spade
  • Shank TypeCollard Hex
  • Overall Length (In.)20
48-62-3040
Hex
16-3/4

$88.10 / each

Clay Spade,16-3/4 In
Catalog Page #  978 

Price: $88.10 / each

Technical Specs

  • ItemClay Spade
  • Shank TypeHex
  • Overall Length (In.)16-3/4
48-62-2095
Round Shank
16- 3/4
21/32

$100.30 / each

Clay Spade,16- 3/4 In
Catalog Page #  976 

Price: $100.30 / each

Technical Specs

  • ItemClay Spade
  • Shank TypeRound Shank
  • Overall Length (In.)16- 3/4
  • Shank Size (In.)21/32
48-62-4068
SDS Max
16-5/8

$100.30 / each

Clay Spade,16-5/8 In
Catalog Page #  975 

Price: $100.30 / each

Technical Specs

  • ItemClay Spade
  • Shank TypeSDS Max
  • Overall Length (In.)16-5/8