Skip Content

Digital Clamp Meter,600V,6 KOhms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Clamp Meter, 600V, 6 KOhms

Price $286.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NYX5
  • Mfr. Model # 2237-20
  • UNSPSC # 41113601
  • Catalog Page # 763
  • Shipping Weight 1.5 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleClamp On
  • Max. AC Amps600
  • Max. DC Amps600
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. Ohms6
  • Jaw Capacity1-1/3"
  • Counts6000
  • Battery TypeAA
  • Safety RatingCAT III 600V
  • AC ResponseTRMS
  • Audible ContinuityYes
  • Capacitance40nF
  • Frequency Counter1 Hz to 10 kHz
  • MemoryMin./Max.
  • DisplayReverse Black LCD
  • IncludesTest Leads, Batteries, Instructions
  • Calibration Frequency50 to 60 Hz
  • Auto RangingYes
  • Data HoldYes
  • Auto Power OffYes
  • AC Current Accuracy+/-2% + 5 Digits
  • Operating Temp.14 to 122 Degrees F
  • Special FeaturesThin Jaw Profile, Built In Voltage Detector and LED Work Light, High Contrast, White On Black Display with Backlight for Easy Reading, Rugged Over Molding Increases Durability and User Grip
  • Manufacturers Warranty Length5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 2reviewers.
Rated 3 out of 5 by good but.....!!! this clamp on is good but.... and this is a bad thing for industrial use, this tester won't read more than 600v ex if you have a voltage of 615v the tester will not display it!! in general ist a nice product... January 7, 2014
Rated 5 out of 5 by I like to buy this product Excellent tool well designed, the sound level to continuity is low but does not limit its benefits July 20, 2012
  • 2015-07-06T20:57:38.304-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4NYX5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.