Skip Content

 
Circular Saw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Circular Saw

MILWAUKEE


Technical Specs

  • Arbor Size5/8" 
BrandMILWAUKEE 
Item
Please Select
Blade Dia.
Please Select
Blade Side
Please Select
No Load RPM
Please Select
Depth of Cut @ 90 Deg.
Please Select
Depth of Cut @ 45 Deg.
Please Select
Amps
Please Select
Tool Length
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Item
Blade Dia.
Blade Side
No Load RPM
Depth of Cut @ 90 Deg.
Depth of Cut @ 45 Deg.
Availability
Price
Qty
6470-21
Circular Saw
10-1/4"
Right
5200
3-13/16"
2-3/4"

$458.25 / each

Circular Saw,10-1/4 in. Blade,5200 rpm
Catalog Page #  1014 

Price: $458.25 / each

Technical Specs

  • ItemCircular Saw
  • Blade Dia.10-1/4"
  • Blade SideRight
  • No Load RPM5200
  • Arbor Size5/8"
  • Depth of Cut @ 90 Deg.3-13/16"
  • Depth of Cut @ 45 Deg.2-3/4"
  • Amps15.0
  • Tool Length17-1/2"
6391-21
Circular Saw
7-1/4"
Left
5800
2-7/16"
1-13/16"

$209.75 / each

Circular Saw,7-1/4 In. Blade,5800 rpm
Catalog Page #  1014 

Price: $209.75 / each

Technical Specs

  • ItemCircular Saw
  • Blade Dia.7-1/4"
  • Blade SideLeft
  • No Load RPM5800
  • Arbor Size5/8"
  • Depth of Cut @ 90 Deg.2-7/16"
  • Depth of Cut @ 45 Deg.1-13/16"
  • Amps15.0
  • Tool Length13-3/4"
6390-21
Circular Saw
7-1/4"
Right
5800
2-7/16"
1-13/16"

$186.25 / each

Circular Saw,7-1/4 In. Blade,5800 rpm
Catalog Page #  1014 

Price: $186.25 / each

Technical Specs

  • ItemCircular Saw
  • Blade Dia.7-1/4"
  • Blade SideRight
  • No Load RPM5800
  • Arbor Size5/8"
  • Depth of Cut @ 90 Deg.2-7/16"
  • Depth of Cut @ 45 Deg.1-13/16"
  • Amps15.0
  • Tool Length13-11/16"
6394-21
Circular Saw
7-1/4"
Right
5800
2-7/16"
1-13/16"

$248.00 / each

Circular Saw,7-1/4 In. Blade,5800 rpm
Catalog Page #  1014 

Price: $248.00 / each

Technical Specs

  • ItemCircular Saw
  • Blade Dia.7-1/4"
  • Blade SideRight
  • No Load RPM5800
  • Arbor Size5/8"
  • Depth of Cut @ 90 Deg.2-7/16"
  • Depth of Cut @ 45 Deg.1-13/16"
  • Amps15.0
  • Tool Length13-3/4"
6370-20
Metal Cutting Circular Saw
8"
Right
3700
2-9/16"

$455.50 / each

Circular Saw,8 In. Blade,3700 rpm
Catalog Page #  1018 

Price: $455.50 / each

Technical Specs

  • ItemMetal Cutting Circular Saw
  • Blade Dia.8"
  • Blade SideRight
  • No Load RPM3700
  • Arbor Size5/8"
  • Depth of Cut @ 90 Deg.2-9/16"
  • Amps13.0
  • Tool Length16-1/2"