Skip Content

Circular Saw,7-1/4 In. Blade,5800 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Circular Saw, 7-1/4 In. Blade, 5800 rpm

Price $216.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XG36
  • Mfr. Model # 6391-21
  • UNSPSC # 27112709
  • Catalog Page # 932
  • Shipping Weight 18.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Circular Saw
  • Blade Dia. 7-1/4"
  • Blade Side Left
  • No Load RPM 5800
  • Arbor Size 5/8"
  • Depth of Cut @ 90 Deg. 2-7/16"
  • Depth of Cut @ 45 Deg. 1-13/16"
  • Amps 15.0
  • Tool Length 13-3/4"
  • Tool Weight 10.4 lb.
  • Bevel Capacity 50 Degrees
  • Shoe Material Aircraft Aluminum
  • Cord Length 9 ft.
  • Number of Conductors 2
  • Brake Type None
  • Handle Type Tilt
  • Voltage 120VAC
  • Features Superior Visibility, Adjustable Main Handle
  • Standards UL Listed, CSA Certified
  • Includes Circular Saw Blade, Hex Blade Wrench and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 5reviewers.
Rated 5 out of 5 by Russell Enterprises I have to say I own five Circular Saws, Two Makitas, DeWalt, Bowman & Manning, and a Mall saw. And out of all five of this the Milwaukee is the best I have ever used. December 31, 2014
Rated 4 out of 5 by Happy yet disappointed I have been using both, right and left saws for many years. I live and die by my saw, it's an extension of my arm. My issue is withe the shoe and the depth control. The shoe is to soft and bends rendering the saw unusable if it is dropped. A poly-carb shoe would take a beating. If the guys not familiar with the saw set the depth adjustment too tight, it eventually strips, rendering that useless. Once it is done, it's done. I'm ordering a new lefty, which nobody will use but me. It is the most comfortable saw i have used July 26, 2014
Rated 5 out of 5 by TOP OF THE LINE Had first saw for 20 plus years until it was stolen .Never needed repair.Bought exact saw as replacement. March 1, 2014
Rated 4 out of 5 by Left sided saws are better. Great saw, its a little heaver than the dewalt but not much, I would also like to see a rafter hook like the M18 fuel line of the Bosch. The left side blade is great much easier to see and its cheaper and lighter than a worm drive. A+ here, i can see other brands offering this once people see how great it is. February 21, 2014
Rated 5 out of 5 by Great Circular Saw This is the best circular I have ever owned. It cuts fast and smooth without effort. The left blade placement makes it so easy to see your cut without having to lean over the saw. The price is just right for this quality. Have never gone wrong with a Milwaukee tool. October 29, 2012
  • 2016-05-02 T01:51:59.815-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_6XG36, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.