Skip Content

Circular Saw,7-1/4 In. Blade,5800 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Circular Saw, 7-1/4 In. Blade, 5800 rpm

Price $196.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WP31
  • Mfr. Model # 6390-21
  • NSN # 
  • UNSPSC # 27112709
  • Catalog Page # 1043
  • Shipping Weight 18.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCircular Saw
  • Blade Dia.7-1/4"
  • Blade SideRight
  • No Load RPM5800
  • Arbor Size5/8"
  • Depth of Cut @ 90 Deg.2-7/16"
  • Depth of Cut @ 45 Deg.1-13/16"
  • Amps15.0
  • Tool Length13-11/16"
  • Tool Weight10.4 lb.
  • Bevel Capacity50 Degrees
  • Shoe MaterialAluminum
  • Cord Length9 ft.
  • Number of Conductors2
  • Brake TypeNone
  • Handle TypeTilt Lok(TM)
  • Voltage120
  • FeaturesWide, Clear Sight Line Superior Blade Visibility from Either Side, Cuts Tough Materials, Adjustable Main Handle
  • StandardsUL, CSA
  • IncludesCircular Saw Blade, Hex Blade Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Incredible I build outdoor projects as a side job and it keeps me very busy. Yesterday I went to grab my old circular saw and the metal housing was broke and fell apart. I purchased this Milwaukee 6390-21 and "Wow", cut great, not very loud and has the powerful to plow through wet, treated lumber. The blade adjustment and plate tilt are easy to use and lock tight. The tilt handle makes a huge difference in comfort level. Very impressed with this saw. September 21, 2014
Rated 5 out of 5 by Awesome, awesome saw ! This is hands down the best circular saw I have ever used. I love the adjustable handle which does come in handy during different positions your in while cutting material, like cutting rafter tails or leaning over a stack of plywood. The weight of the saw is decent and the thick mag.base plate is flat & true and stays that way. The saw has more then enough power & the blade provided is even a good quality one which cuts through any material with ease. This saw is simply the best !!.... November 8, 2013
Rated 5 out of 5 by Clear winner As a contractor, we put tools to very tough use. The Milwaukee is my personal choice as the best saw out there. It has also been rated by other contractors as the best October 8, 2012
  • 2015-07-30T19:37:20.580-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4WP31, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about Pappaw is loaded.
Additional information about Pappaw could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes we do, give us a call for details. 1-800-Grainger

Thank you for using Grainger Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:53:50.035-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4WP31, prod, sort_default
1 of 1
  • 2015-07-30T19:53:50.037-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4WP31, prod, sort_default
1 of 1