Skip Content

 
Bushing Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bushing Tool

MILWAUKEE


Technical Specs

  • ItemBushing Tool 
Shank Type
Please Select
Overall Length (In.)
Please Select
Shank Size (In.)
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Shank Type
Overall Length (In.)
Shank Size (In.)
Availability
Price
Qty
48-62-3085
Hex
9-3/4

$88.10 / each

Bushing Tool,9-3/4 In
Catalog Page #  978 

Price: $88.10 / each

Technical Specs

  • ItemBushing Tool
  • Shank TypeHex
  • Overall Length (In.)9-3/4
48-62-2070
Round Shank
9- 3/4
21/32

$89.40 / each

Bushing Tool,9- 3/4 In
Catalog Page #  976 

Price: $89.40 / each

Technical Specs

  • ItemBushing Tool
  • Shank TypeRound Shank
  • Overall Length (In.)9- 3/4
  • Shank Size (In.)21/32
48-62-4065
SDS Max
10-1/2

$90.15 / each

Bushing Tool,10-1/2 In
Catalog Page #  975 

Price: $90.15 / each

Technical Specs

  • ItemBushing Tool
  • Shank TypeSDS Max
  • Overall Length (In.)10-1/2
48-62-4063
SDS Max
9- 1/2

$337.00 / each

Bushing Tool,9- 1/2 In
Catalog Page #  975 

Price: $337.00 / each

Technical Specs

  • ItemBushing Tool
  • Shank TypeSDS Max
  • Overall Length (In.)9- 1/2