Skip Content

Bull Point Chisel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bull Point Chisel

MILWAUKEE


Technical Specs

  • ItemBull Point 
Shank Type
Please Select
Overall Length (In.)
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr. Model #
Shank Type
Overall Length (In.)
Availability
Price
Qty
48-62-3000
Hex
12

$15.65 / each

Bull Point,12 In
Catalog Page #  978 

Price: $15.65 / each

Technical Specs

  • ItemBull Point
  • Shank TypeHex
  • Overall Length (In.)12
48-62-3005
Hex
18

$21.02 / each

Bull Point,18 In
Catalog Page #  978 

Price: $21.02 / each

Technical Specs

  • ItemBull Point
  • Shank TypeHex
  • Overall Length (In.)18
48-62-4075
SDS Max
12

$21.02 / each

Bull Point,12 In
Catalog Page #  975 

Price: $21.02 / each

Technical Specs

  • ItemBull Point
  • Shank TypeSDS Max
  • Overall Length (In.)12
48-62-4077
SDS Max
18

$26.55 / each

Bull Point,18 In
Catalog Page #  975 

Price: $26.55 / each

Technical Specs

  • ItemBull Point
  • Shank TypeSDS Max
  • Overall Length (In.)18
48-62-2000
Spline Round Hex
12

$18.99 / each

Bull Point,12 In
Catalog Page #  976 

Price: $18.99 / each

Technical Specs

  • ItemBull Point
  • Shank TypeSpline Round Hex
  • Overall Length (In.)12
48-62-2010
Spline Round Hex
18

$24.49 / each

Bull Point,18 In
Catalog Page #  976 

Price: $24.49 / each

Technical Specs

  • ItemBull Point
  • Shank TypeSpline Round Hex
  • Overall Length (In.)18