Skip Content

 
Bi-Metal Reciprocating Saw Blade Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bi-Metal Reciprocating Saw Blade Set

Technical Specs

  • Item Reciprocating Saw Blade Set 
  • Primary Saw Application General Purpose 
  • Material Bi-Metal 
  • Shank 1/2" 
Length
Please Select
Teeth per Inch
Please Select
Back
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MILWAUKEE 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Length
Teeth per Inch
Back
Height
Price
Qty
Please use Qty box to add item(s) to cart.
49-22-1145
6"
5, 8, 12, 14, 18
Straight and Tapered
3/4"

$35.85 / each

Enter location to check availability
Catalog Page #  922 

Price $35.85 / each

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Primary Saw Application General Purpose
  • Length 6"
  • Teeth per Inch 5, 8, 12, 14, 18
  • Material Bi-Metal
  • Back Straight and Tapered
  • Shank 1/2"
  • Height 3/4"
49-22-1131
6", 9"
10, 14, 18
Straight
3/4", 1"

$61.05 / each

Enter location to check availability
Catalog Page #  922 

Price $61.05 / each

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Primary Saw Application General Purpose
  • Length 6", 9"
  • Teeth per Inch 10, 14, 18
  • Material Bi-Metal
  • Back Straight
  • Shank 1/2"
  • Height 3/4", 1"
49-22-1129
6", 9"
5, 8, 8, 14
Straight and Tapered
1"

$49.00 / each

Enter location to check availability
Catalog Page #  922 

Price $49.00 / each

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Primary Saw Application General Purpose
  • Length 6", 9"
  • Teeth per Inch 5, 8, 8, 14
  • Material Bi-Metal
  • Back Straight and Tapered
  • Shank 1/2"
  • Height 1"
49-22-1132 49-22-1129
6", 9"
Various
Straight and Tapered
1"

$149.85 / each

Enter location to check availability
Catalog Page #  NA

Price $149.85 / each

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Primary Saw Application General Purpose
  • Length 6", 9"
  • Teeth per Inch Various
  • Material Bi-Metal
  • Back Straight and Tapered
  • Shank 1/2"
  • Height 1"
49-22-1132
6", 9"
Various
Straight and Tapered
1"

$100.85 / each

Enter location to check availability
Catalog Page #  922 

Price $100.85 / each

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Primary Saw Application General Purpose
  • Length 6", 9"
  • Teeth per Inch Various
  • Material Bi-Metal
  • Back Straight and Tapered
  • Shank 1/2"
  • Height 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More