View Product Family
Battery Pack,28V,Li-Ion,3A/hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Please sign in or register to access lists

Battery Pack, 28V, Li-Ion, 3A/hr.

MILWAUKEE

Price: $200.25 / each

Check Availability
Typically in Stock
4.0 Stars
4.0 of 5
  • Item # 5AB52
  • Mfr. Model # 48-11-2830
  • UNSPSC # 26111710
  • Catalog Page # 952
  • Shipping Weight 2.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemBattery Pack
  • Voltage28.0
  • Battery TypeLi-Ion
  • Battery Capacity3.0A/hr.
  • FeaturesLED Charge Indicator, Nonslip Grip Surface, Milwaukee Digital Power Managerment System
  • For Use WithV28 and M28 Tools

Compliance and Restrictions


Rated 4 out of 5 by 4reviewers.
Rated 4 out of 5 by Milwaukee 28volt Battery for light to medium use will get the job done. If you are using it for anything Heavy Duty you will need to use and electrical tool. I bought the first version of this Battery with a Sawzall. I had to send back both Batteries becasue they were defected and they were replaced free of charge. Milwaukee has a 3 year guarantee on their Batteries. I have used Milwaukee products for over 20 years and have found them to be a quality tool. November 6, 2013
Rated 5 out of 5 by Very high power The power is awesome but under hard condition the runtime isn"t so good. Maybe Milwaukee should produce a 28V battery with 4Amp. October 2, 2013
Rated 4 out of 5 by "Packs a Punch" Profession requires installation of small and large diameter valves, pipe fittings, to be installed below ground. M28 packs a punch needed to assemble high torque applications, easy maneuverability in tight spaces. M28 has a much improved run time, but would like to have AC/DC charger for working in remote areas. N/A at this time. March 26, 2012
Rated 3 out of 5 by Strong Battery but short life I use this product doing residential electrical work. It's an amazing product, the strongest battery and tools I've found. The only downside is that under heavy use, the battery does not last for the 5 years it is guarenteed. Keep your receipt! February 21, 2012
1-4 of 4
Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does the M-28 interchage with the V-28?

I need to replace a V-28 li-ion battery for our Millwaukee porta-band saw. Will this one work?
Thanks.
10 months ago
by
Read all my Q&A
 
Please wait while more information about galthauser is loaded.
Additional information about galthauser could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist.

Thank you for using Grainger Ask & Answer
10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1

Ask and Answer Disclaimer:
Grainger is neither responsible for, not does it endorse, the content of any statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger.

The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any statements posted, including statements posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such statements.

Use of any linked web site provided in a post is at the user's own risk. This site should not replace the use by you of any technical product manual or other professional resource or adviser available to you.

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger's product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect.

The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer. same on category AAA as well