Skip Content

Battery Pack,12V,Li-Ion,3A/hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Battery Pack, 12V, Li-Ion, 3A/hr.

Price $110.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 19064 (Change)

Go

Invalid Zip Code


FOLCROFT branch 594

  • Item # 4PKY2
  • Mfr. Model # 48-11-2402
  • UNSPSC # 26111710
  • Catalog Page # 849
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Pack
  • Voltage 12.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • For Use With All Milwaukee M12V Tools and Acessories
  • Features High Current Discharge Increased Power and Performance, Sturdy Base Allows M12(TM) Tools to Easily Stand, Lithium Ion Battery Delivers Long Life and Run Time with Fade Free Power, Battery Fuel Gauge Displays Charge Status On Tool
  • Includes M12(TM) XC High Capacity Li-Ion Battery, Sturdy Base
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 4reviewers.
Rated 5 out of 5 by way more battery life. I am a prduction manager and we use alot of these drill. My guys spend way less time coming down from a job and getting replacement batteries. February 5, 2013
Rated 5 out of 5 by Brilliant... These batteries are a brilliant idea. I use the standard batteries for most jobs but switch to these when the extra run time and grunt are required. Ideally suited for the tools that tend to drain batteries real fast (multi tool, hackzall etc) Perfect addition for the hammer drill... February 17, 2012
Rated 5 out of 5 by BEST add on to this tool line I use this with all my M12 tools only bad part is you have to buy this seprate. In my opinion this should be standard with all M12 tools and yes it makes a huge differance. February 13, 2012
  • 2015-09-08T19:49:06.689-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_4PKY2, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Li Battery

Hi All !

While not using (say a month or more) should the battery be left in the charger ?

greg
9 months ago
by
Read all my Q&A
 
Please wait while more information about greg111 is loaded.
Additional information about greg111 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer states; The charger will keep the battery pack fully charged if it is left on the charger. They state no warning about battery time in charger after being fully charged.

Thank you for using Grainger Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:38:32.486-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PKY2, prod, sort_default
1 of 1
  • 2015-09-08T19:38:32.488-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PKY2, prod, sort_default
1 of 1