Skip Content

Battery Pack,18V,Li-Ion,3.0A/hr.,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery Pack, 18V, Li-Ion, 3.0A/hr., PK2

Price $259.25 / pkg. of 2

Please sign in or register to access lists

Go

Ship to: 90040 (Change)

Go

Invalid Zip Code

SANTA FE SPRINGS branch 463

  • Item # 38D762
  • Mfr. Model # 48-11-1822
  • UNSPSC # 26111710
  • Catalog Page # 959
  • Shipping Weight 3.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery Pack
  • Voltage18.0
  • Battery TypeLi-Ion
  • Battery Capacity3.0Ah
  • For Use WithMilwaukee M18 Tools
  • FeaturesBattery Fuel Gauge Displays Remaining Runtime and Milwaukee Red Link Intelligence
  • Charger Input Voltage110
  • Includes(2) M18 XC High Capacity Red Lithium Battery
How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
for drills, ext..
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about bobbbbbbbbbbbbb is loaded.
Additional information about bobbbbbbbbbbbbb could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
To view your pricing please log into your Grainger.com account or call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
or
For questions on pricing please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about CarolynF is loaded.
Additional information about CarolynF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:43:47.230-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38D762, prod, sort_default
1 of 1
  • 2015-04-27T19:43:47.232-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38D762, prod, sort_default
1 of 1