Skip Content

Battery Pack,18V,Li-Ion,1.5A/hr.,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Battery Pack, 18V, Li-Ion, 1.5A/hr., PK2

Price $171.25 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 38D761
  • Mfr. Model # 48-11-1811
  • UNSPSC # 26111710
  • Catalog Page # 959
  • Shipping Weight 2.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Pack
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • For Use With Milwaukee M18 Tools
  • Features 15A/hr. 27W/hr. Battery, Lithium Ion Battery Delivers Long Life and Run Time with Fade Free Power, Battery Fuel Gauge Displays Remaining Runtime, Milwaukee Red Link Intelligence, Overload Protection Prevents User From Damaging Their Cordless Power Tool Investment In Abusive Situations, Temperature Management System Keeps Battery In Ideal Temperature Range to Provide Maximum Life, Individual Cell Monitoring Ensures Optimal Charge And Discharge for Maximum Life, Discharge Protection Prevents Cell Damage From Over Discharge
  • Charger Input Voltage 110
  • Includes (2) M18 Compact Red Lithium Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.