Skip Content

Battery Pack,12V,Li-Ion,1.5A/hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Battery Pack, 12V, Li-Ion, 1.5A/hr.

Price $66.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XKZ6
  • Mfr. Model # 48-11-2401
  • UNSPSC # 26111701
  • Catalog Page # 849
  • Shipping Weight 0.49 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Pack
  • Voltage 12.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • For Use With Milwaukee M12V Tools
  • Features 1.5A/hr. - 16W/hr. battery, Lightweight - Over 65% lighter vs. "compact" NiCd Batteries, Compact - Over 50% smaller vs. "Compact" NiCd Batteries, LITHIUM-ION Battery Delivers Long Life and Run Time with Fade-Free Power, Battery Fuel Gauge Displays Charge Status on Tool
  • Includes M12(TM) Red Lithium(TM) Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.8 out of 5 by 6reviewers.
Rated 3 out of 5 by poor battery life or defective drill my battery meter on my impact drill reads low batttery so i am asuming the batteries are no good any more after all they dont last as long as they used to. March 24, 2014
Rated 3 out of 5 by Good battery however the construction could be better. I find that the case seperates on most of our batteries. February 24, 2014
Rated 5 out of 5 by have it for 2 years still new in box I have this pack for 2 years and still new how long the batteries will last till I decided to use it. I have power tools that I used from the same manufacture and they work super. I do not when I'm going to used it. Any recommendations? April 6, 2013
Rated 5 out of 5 by A lot of power in a little package I have been in the construction/maintenance industry for 21 years. Finally a small battery system that packs a big battery punch. Great job Milwaukee! November 27, 2012
Rated 2 out of 5 by poor battery life after having and using this tool for cabiney work I did not use it for a couple weeks when going back to use it I found the batteries were in need of charging (naturally) after several attempts at recharging charger indicated that batteries were dfective I am still wondering how that could be because last time i used it it worked fine.I am reluctant to buy newbatteries in fear that it may be the charger. If you can help I would really appreciate it. I have enjoyed using the tool and hopefully will enjoy it again soon. Thanks June 9, 2012
Rated 5 out of 5 by Milwaukee Stands behind their product I had purchased the drill and impact driver at Christmas time, the batteries went dead. I contacted Milwaukee and told them about the problem. They stood behind their product, sent me new batteries and a new charger. I speak very highly of my Milwaukee Tools. This Customer service is unparallel to the competition. And has made me a Milwaukee Tool owner for life. A true Icon for the American Worker. Thanks Milwaukee. February 15, 2012
  • 2016-04-27 T23:28:15.952-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_2XKZ6, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.