Skip Content

Battery Pack,18V,Li-Ion,1.5A/hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery Pack, 18V, Li-Ion, 1.5A/hr.

Price $98.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XKZ3
  • Mfr. Model # 48-11-1815
  • UNSPSC # 26111701
  • Catalog Page # 959
  • Shipping Weight 1.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery Pack
  • Voltage18.0
  • Battery TypeLi-Ion
  • Battery Capacity1.5Ah
  • For Use WithMilwaukee 18V Tools and Accessories
  • Features27 Watt Hour Battery, Lithium Ion Battery Delivers Long Life and Run Time with Fade Free Power, Battery Fuel Gauge Displays Remaining Run Time
  • IncludesM18(TM) Compact Red Lithium(TM) Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by best 18 volt tool battery ever!!!!!!!! best battery I have used for tools. Once again millwaukee makes a great product. I would buy again if I needed another m18 battery. I highy recomend this battery. March 5, 2015
Rated 4 out of 5 by M18 compact RED-LITHIUM Battery FAILURE Day to day Home Repair/Up keep My Toyota Supra Build/Restoration so many "PROJECTS" January 28, 2013
  • 2015-09-01T19:42:25.515-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2XKZ3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have the above R.A. Drill in house (msc# 58751678) MFG# 2615-20. I need a battery. Please advise what P/N I should be purchasing. Thank you.
6 months ago
by
Read all my Q&A
 
Please wait while more information about MILWAUKEEV is loaded.
Additional information about MILWAUKEEV could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The battery for the 2615-20 is MFG# 48-11-1828 or WWG# 2PYZ8. Thank you for your purchase of Milwaukee products!
6 months ago
by
Read all my Q&A
 
Please wait while more information about MilwaukeeAnswers is loaded.
Additional information about MilwaukeeAnswers could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:53:32.595-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XKZ3, prod, sort_default
1 of 1
  • 2015-09-01T19:53:32.598-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XKZ3, prod, sort_default
1 of 1