Skip Content

Battery Charger,12.0 and 18.0V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery Charger, 12.0 and 18.0V

Price $94.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 02901 (Change)

Go

Invalid Zip Code

WARWICK branch 632

  • Item # 23Y581
  • Mfr. Model # 48-59-1812
  • UNSPSC # 26111704
  • Catalog Page # 959
  • Shipping Weight 1.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery Charger
  • Battery TypeLi-Ion
  • Charger Input Voltage120VAC
  • Number of Ports1
  • Battery Capacity3.0Ah
  • FeaturesAccepts all M18(TM) and M12(TM) Battery Packs
  • For Use WithMilwaukee(R) M12(TM) and M18(TM) Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 3.6 out of 5 by 7reviewers.
Rated 5 out of 5 by amazing charger Amazing charger. March 5, 2015
Rated 3 out of 5 by Almost there Works as described. Worst part about cordless tools is battery management. Have typically 6 cordless tools on a site (all Milwaukee) which means at least two or three chargers on the go. For my deck/concrete/fence jobs need a weather resistant box that can charge and store at least two each m12 m18 batteries consecutively. On the job will get rained and snowed on so something the shape and size of a small tool box would be ideal. Should be able to charge off 20amp 12volt DC as well as AC. Come on Milwaukee engineers!!! Think "inside the box" August 10, 2014
Rated 1 out of 5 by Failed on the first day Just trying to charge my 2 new batteries that came with the new Fuel combo. The light is blinking on the charger indicating it is waiting for another bat to finish charging before this one...trouble is, there is only one battery on the charger. April 8, 2014
Rated 5 out of 5 by Automatic swap when charged, nice, no ne Need car charger that does both. March 7, 2014
Rated 3 out of 5 by Good in theory not in practise. Good idea in theory however it charges only 1 battery at a time which is quite useless if you run both flat you then have to wait 1-2 hrs for both to be charged. June 15, 2013
Rated 3 out of 5 by m18 and m12 multi charger wish it would charge both batteries at the same time. It anly charges 1 batt at a time if 2 batt are in charger 1 is on hold till the other is charged. I dont know why they would make it like that January 24, 2013
Rated 5 out of 5 by 12v & 18v, Whats not to like? Just wish Milwaukee made a universal charger so we could buy cheaper in OZ as the US version is almost 1/3 the going price here. It would make for more customers and easier manufacturing if they did! September 3, 2012
  • 2015-04-26T19:40:16.215-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_7, tr_7
  • loc_en_US, sid_23Y581, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.