Skip Content

Band Saw with Add Battery, 18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Band Saw with Add Battery, 18V

Price $701.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7DH67
  • Mfr. Model # 2629-22 / 48-11-1840
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 21.36 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Band Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Blade Length 35-3/8"
  • Rectangle Capacity 3-1/4" x 3-1/4"
  • Round Capacity 3-3/4"
  • Surface Ft. per Min. High 480
  • Surface Ft. per Min. Low 390
  • Number of Speeds 1
  • Battery Included (2) 2PYZ8, (1) 38D766
  • Battery Pack Replacement 38D766
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Drive Type Direct
  • Handle Type Non Slip Soft Grip
  • Light Yes
  • Tool Length 16"
  • Tool Weight 11.8 lb.
  • Standards UL
  • Includes M18 Compact Band Saw, (2) M18 3.0Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Carrying Case, (1) Blade AND EXTRA M18 4.0Ah REDLITHIUM Battery
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by no more extension cords Cuts through 2 inch emt like butter. Easy to use one handed and over head. Battery life is very good and the light is a nice touch. With this there is no use for a corded bandsaw. Thought it was a little pricey at first, but the time saved has more than paid for itself September 26, 2012
Rated 5 out of 5 by WOW !! WOW !!!! One word sums up this small, powerful, long runtime bandsaw. I have used it on many different small steel structurals with ease since my recent purchase......... Value is a 10+, Performance= 10+ (PS: I have the AC version of this tool also) May 20, 2012
Rated 5 out of 5 by ABSOLUTELY KILLER JIW#697 BEEN AN IRONWORKER FOR OVER 30 YEARS AND WISH THEY WOULD HAVE COME OUT WITH TOOLS LIKE THIS 30 YEARS AGO..IT'S LIGHT AS A FEATHER AND STRONG AS A MULE...PERIOD March 25, 2012
  • 2016-04-27 T23:24:30.973-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_7DH67, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.