Skip Content

Angle Grinder, Wheel Dia.: 6" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Angle Grinder, Wheel Dia.: 6"

MILWAUKEE

Technical Specs

  • ItemAngle Grinder 
  • Voltage120 
  • Wheel Dia.6" 
  • No Load RPM9000 
  • Amps13 
  • Spindle Thread Size5/8"-11 
  • Tool Length12-13/64" 
  • Tool Weight5.7 lb. 
Switch Type
Please Select
Item #Switch TypeAvailabilityPrice Qty
6MRT5Paddle

$176.75 / each

6MRT4Paddle

$175.00 / each

6MRT6Trigger

$176.75 / each

Adding More Products