Skip Content

Angle Grinder, Wheel Dia.: 5" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Angle Grinder, Wheel Dia.: 5"

MILWAUKEE

Technical Specs

  • ItemAngle Grinder 
  • Voltage120 
  • Wheel Dia.5" 
  • Spindle Thread Size5/8"-11 
No Load RPM
Please Select
Amps
Please Select
Switch Type
Please Select
Tool Length
Please Select
Tool Weight
Please Select
Item #No Load RPMAmpsSwitch TypeTool LengthTool WeightAvailabilityPrice Qty
6MRR811,00011Trigger15-19/32"5.4 lb.

$142.85 / each

6MRR911,00013Paddle12-13/64"5.7 lb.

$164.00 / each

6MRT011,00013Paddle12-13/64"5.7 lb.

$167.25 / each

6MRT111,00013Slide12-13/64"5.7 lb.

$162.25 / each

6MRT32800 to 11,00013Slide12-13/64"5.7 lb.

$197.50 / each

6MRT7900013Trigger15-19/32"5.7 lb.

$202.75 / each

6MRT8900013Trigger15-19/32"5.7 lb.

$188.00 / each

Adding More Products