Skip Content

Angle Grinder, Wheel Dia.: 4-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Angle Grinder, Wheel Dia.: 4-1/2"

MILWAUKEE

Technical Specs

  • ItemAngle Grinder 
  • Voltage120 
  • Wheel Dia.4-1/2" 
  • Spindle Thread Size5/8"-11 
No Load RPM
Please Select
Amps
Please Select
Switch Type
Please Select
Tool Length
Please Select
Tool Weight
Please Select
Item #No Load RPMAmpsSwitch TypeTool LengthTool WeightAvailabilityPrice Qty
2VGG310,0007.5Paddle11-51/646.5 lb.

$100.75 / each

6MRR411,00011Paddle11-37/64"5.4 lb.

$126.60 / each

6MRR211,00011Paddle11-37/64"5.4 lb.

$112.05 / each

6MRR311,00011Paddle11-37/64"5.4 lb.

$125.40 / each

6MRR111,00011Paddle11-37/64"5.4 lb.

$117.20 / each

6MRR511,00011Slide11-37/64"5.4 lb.

$122.90 / each

6MRR611,00011Trigger15-19/32"5.4 lb.

$156.00 / each

6MRR711,00011Trigger15-19/32"5.4 lb.

$154.50 / each

4FTH211,0007Trigger10-1/4"3.5 lb.

$76.50 / each

Adding More Products