Skip Content

18.0 Voltage Li-Ion Cordless Impact Wrench Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18.0 Voltage Li-Ion Cordless Impact Wrench Kit

MILWAUKEE

Technical Specs

  • ItemCordless Impact Wrench Kit 
  • Drive ConfigurationStraight 
  • Battery Included/Bare ToolBattery Included 
  • Voltage18.0 
  • Battery TypeLi-Ion 
KeywordExtra M18 Battery Instantly 
Drive Size
Please Select
No Load RPM
Please Select
Blows per Minute
Please Select
Tool Length
Please Select
Tool Weight
Please Select
Item #Drive SizeNo Load RPMBlows per MinuteTool LengthTool WeightAvailabilityPrice Qty
7DC483/8"

Typically in Stock

$369.00 / each

7DC473/8"

Typically in Stock

$300.00 / each

7DH563/8"0 to 22000 to 32006"3.4 lb.

Typically in Stock

$270.00 / each

7DH723/8"0 to 22000 to 32006"3.4 lb.

Typically in Stock

$337.00 / each

7DH937/16"0 to 17000 to 24008-3/4"7.5 lb.

Typically in Stock

$530.00 / each

7DH901/2"0 to 17000 to 24008-3/4"7 lb.

Typically in Stock

$460.00 / each

7DH911/2"0 to 17000 to 24009"7.2 lb.

Typically in Stock

$460.00 / each

7DH701/2"0 to 1700/0 to 2000/0 to 24000 to 31006"3.9 lb.

Typically in Stock

$369.00 / each

7DH751/2"0 to 19000 to 27008-7/8"6.7 lb.

Typically in Stock

$422.00 / each

7DH741/2"0 to 19000 to 27008-7/8"6.7 lb.

Typically in Stock

$422.00 / each

7DH731/2"0 to 22000 to 32006"3.4 lb.

Typically in Stock

$337.00 / each

7DH711/2"0 to 24000 to 31006"3.9 lb.

Typically in Stock

$369.00 / each

7DH923/4"0 to 17000 to 24009"7.3 lb.

Typically in Stock

$530.00 / each

7DH763/4"0 to 19000 to 27009"6.8 lb.

Typically in Stock

$512.00 / each

Adding More Products