Skip Content

12.0 Volt Cordless Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12.0 Volt Cordless Screwdriver

MILWAUKEE

Technical Specs

  • ItemCordless Screwdriver 
  • Battery Included/Bare ToolBare Tool (No Battery) 
  • Voltage12.0 
  • Battery TypeLi-Ion 
Chuck Size
Please Select
No Load RPM
Please Select
Max. Torque
Please Select
Battery Capacity
Please Select
Tool Length
Please Select
Tool Weight
Please Select
Handle Type
Please Select
Item #Chuck SizeNo Load RPMMax. TorqueBattery CapacityTool LengthTool WeightAvailabilityPrice Qty
22UT441/4" Hex0 to 400/0 to 1500275 in.-lb.1.5A/hr.6-3/4"1.8 lb.

$98.60 / each

5GUV91/4" Hex0 to 500175 in.-lb.7"1.6 lb.

$93.45 / each

34G8471/4" Hex Quick Change325 in.-lb.2.0 and 4.0A/hr.6.7"2 lb.

Typically in Stock

$162.00 / each

Adding More Products