Skip Content

18" Light Commercial, Pedestal-Mounted, Oscillating, Misting Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

18" Light Commercial, Pedestal-Mounted, Oscillating, Misting Air Circulator

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 22CU30
  • Mfr. Model # AM12MF18-1
  • UNSPSC # 40101602
  • Catalog Page # 4090
  • Shipping Weight 40.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Misting Air Circulator
  • Blade Dia. 18"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Oscillating
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 3800
  • CFM Low 2680
  • Motor HP 1/4
  • Motor RPM 1082/1310/1450
  • Operating Amps 1.8
  • Mounting Location Pedestal
  • Mounting Style Pedestal-Mounted
  • Fan RPM 1082/1310/1450
  • Environmental Applications Light Commercial
  • Assembled Partially Assembled
  • CFM Medium 3250
  • Sound Level 60dBA
  • Max. Ambient Temp. 110 Degrees F
  • Hz 60
  • Watts 201
  • Motor Type Totally Enclosed
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed
  • Motor Insulation Class E
  • Thermal Protection Auto
  • Bearing Type Ball
  • Outside Dia. 18-5/8"
  • Height 56"
  • Width 19-3/8"
  • Cord Length 6 ft.
  • Number of Blades 3
  • Blade Material Steel
  • Shaft Dia. 5/16"
  • Housing Material Copolymer and Steel
  • Guard Material Steel
  • Wire Guard Finish Black Powder Coated
  • Application Spot Cooling and People Cooling
  • Standards UL 507, CE, and cETLus
  • Includes Wheels and Nozzles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Evaporative cooling fan provides up to 30°F of cooling with minimal water usage. Low-pressure nozzle system produces ultra-fine water droplet mist that evaporates immediately for excellent dry cooling and substantial energy and water conservation. Misting rate is fully adjustable. 2.7 gal. tank requires manual filling.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.