Skip Content

Rod Clevis Mount,Cast Iron,1 1/2 In Bore close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rod Clevis Mount, Cast Iron, 1 1/2 In Bore

Price $30.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1A345
  • Mfr. Model # 1A345A
  • NSN # 5340-01-294-1378
  • UNSPSC # 31162307
  • Catalog Page # 3507
  • Shipping Weight 1.19 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRod Clevis Mount
  • MaterialCast Iron
  • Bore Dia. (In.)1-1/2
  • FunctionAllows Cylinder Rod to be Connected to Work
  • IncludesClevis Pin

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Need more info

I need it to thead on to 7/16 20 threads and the pin needs to be 1/2 od and be abbout 1 and 3/4 wide.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Geterdone is loaded.
Additional information about Geterdone could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item does have the dimensions you listed. If you would like to see a dimensional drawing, it is on page 3880 of catalog 404.

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1