Skip Content

Cylinder,hyd,4 In Bore x 4 In Stroke close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cylinder, hyd, 4 In Bore x 4 In Stroke

MILLER FLUID POWER

Price: $907.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 4Z655
  • Mfr. Model # 4Z655B
  • UNSPSC # 27121602
  • Catalog Page # 3507
  • Shipping Weight 54.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Cylinder
  • TypeDouble Acting Tie Rod
  • Bore Dia. (In.)4
  • Stroke (In.)4
  • Rod Dia. (In.)1-3/4
  • Retract (In.)13-5/8
  • Port Size (NPT)3/4"
  • Max. Pressure (PSI)2500
  • Temp. Range20 to 160
  • Piston MaterialUrethane
  • Piston RodCase Hardened and Hard Chrome Plated
  • Ring MaterialCast Iron
  • TubesSteel
  • Wear BandDurable, Non-metallic
  • Rod SealSingle, Bi-directional Dynamic
  • MaterialSteel
  • Tie RodsHigh Strength
  • Piston SealPre-loaded
  • BushingPilot
  • FinishBlack
  • StandardsNFPA and JIC

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Are the rod end seal(s) as well as the body seals available thru Grainger. If so, please provide a quote.
9 months ago
by
Read all my Q&A
 
Please wait while more information about Mc1959 is loaded.
Additional information about Mc1959 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The seal kits you have requested are available as special order items. Please contact us at 1-800-GRAINGER for pricing and availability.

Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 of 1
1 of 1