Skip Content

 
Double Acting Tie Rod Hydraulic Cylinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double Acting Tie Rod Hydraulic Cylinder


Technical Specs

  • ItemHydraulic Cylinder 
  • TypeDouble Acting Tie Rod 
  • Bore Dia. (In.)1-1/2 
  • Max. Pressure (PSI)2500 
  • Rod Dia. (In.)5/8 
  • Port Size (NPT)1/2" 
Stroke (In.)
Please Select
Retract (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Stroke (In.)
Retract (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
4Z630B
1
7-3/8

$396.00 / each

Enter location to check availability
Cylinder,hyd,1 1/2 In Bore x 1 In Stroke
Catalog Page #  3507 

Price $396.00 / each

Technical Specs

  • ItemHydraulic Cylinder
  • TypeDouble Acting Tie Rod
  • Bore Dia. (In.)1-1/2
  • Stroke (In.)1
  • Max. Pressure (PSI)2500
  • Retract (In.)7-3/8
  • Rod Dia. (In.)5/8
  • Port Size (NPT)1/2"
4Z631A
2
8-3/8

$396.00 / each

Enter location to check availability
Cylinder,hyd,1 1/2 In Bore x 2 In Stroke
Catalog Page #  3507 

Price $396.00 / each

Technical Specs

  • ItemHydraulic Cylinder
  • TypeDouble Acting Tie Rod
  • Bore Dia. (In.)1-1/2
  • Stroke (In.)2
  • Max. Pressure (PSI)2500
  • Retract (In.)8-3/8
  • Rod Dia. (In.)5/8
  • Port Size (NPT)1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More