Skip Content

Wireless Foot Control & 14-Pin Receiver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wireless Foot Control & 14-Pin Receiver

Price $1,059.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13Z835
  • Mfr. Model # 300429
  • UNSPSC # 23171519
  • Catalog Page # 3401
  • Shipping Weight 3.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWireless Remote Kit
  • For Use WithBig Blue Air Pak, Big Blue Turbo, Big Blue, Big 40 CC/CV, Big Blue 300 Pro, Big Blue 350 PipePro, Big Blue 400 Eco Pro, CST 280, Deltaweld Series, Dimension Series, Diversion 180, Dynasty 200/350/700, Gold Star Series, Invision MPa/MP/P, Mark VI, Maxstar 150 STL/STH, Maxstar 200 SD/DX/LX, Maxstar 350/700, Miller Du-Op, PipePro 304, PipeWorx, PRO 300, Shopmate 300, Sub Arc DC 650/1000, Summit Arc 1000/1250, Syncrowave 200, Syncrowave 250 DX/350 LX, XMT 304/350
  • Includes14-Pin Receiver
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.