Skip Content

S-74D Single Wire Feeder w/Motor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

S-74D Single Wire Feeder w/Motor

Price $3,486.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GWN7
  • Mfr. Model # 951199
  • UNSPSC # 23171508
  • Catalog Page # 3028
  • Shipping Weight 67.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The S-74 wire feeder features wire speed control, factory-set run-in control, and a quick-release drive-roll pressure adjustment arm.

View More

Technical Specs

  • Item Wire Feeder
  • Input Voltage 24VAC
  • Type Bench
  • Series S-74D
  • Wire Size (In.) 0.023-5/64
  • Rated Output 750A @100%
  • Phase 1
  • Overall Height (In.) 14
  • Overall Width (In.) 12
  • Overall Depth (In.) 27
  • Hz 50/60
  • Application For MIG & Flux Cored
  • Features Four Gear Double Drive Rollers, High Speed Motor, Wire Speed Control And Brake Circuit, Digital Meters, Remote Voltage Control, Tachometer Feedback
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.