Skip Content

Multiprocess Welder, Multimatic 200 Series, Input Voltage: 120V or 230V, Stick, TIG DC, MIG, Flux Co close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Multiprocess Welder, Multimatic 200 Series, Input Voltage: 120V or 230V, Stick, TIG DC, MIG, Flux Co

Price $2,668.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19D433
  • Mfr. Model # 907518
  • UNSPSC # 23171540
  • Catalog Page # 3039
  • Shipping Weight 49.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Miller® Multimatic™ 200 welder is lightweight and designed to adapt easily to MIG, TIG, or stick weld work locations with a 120 and 230V power source. Auto-Set™ Elite simplifies fine-tuning settings for multiple materials and processes.

View More

Technical Specs

  • Item Multiprocess Welder
  • Series Multimatic 200
  • Phase single
  • Input Voltage 120V or 230V
  • Input (Amps) 20A
  • Rated Output MIG 150A at 21.5V at 20%STICK 150A at 26V at 30%TIG 150A at 16V at 30%
  • OCV 90V
  • Hz 50/60
  • Features Miller MVP, Auto-Set Elite, Excellent Arc Characteristics Even On CO2
  • Application MRO, Mechanical Contractors, Farm & Ranch, Education
  • Function Stick, TIG DC, MIG, Flux Cored
  • Overall Height (In.) 14.5in
  • Overall Width (In.) 9.75
  • Overall Depth (In.) 14.5
  • Standards CSA
  • Includes 10 Ft Bernard Q150 MIG Gun, 13 Ft Stick Stinger, 10 Ft Work Cable W/Clamp, Smith Regulator/Flowgauge W/ 12 Ft Gas Hose, Material Thickness Gauge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.