Welding Helmet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welding Helmet

MILLER ELECTRIC

Technical Specs

  • Item:Auto Darkening Welding Helmet 
  • Lens Shade:8 to 13 
  • Plate Width:3-7/8" 
  • Headgear:Ratchet 
Price:$300-$400 
Graphics
Please Select
Color
Please Select
Plate Height
Please Select
Viewing Area
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #GraphicsColorPlate HeightViewing AreaAvailabilityPrice Qty
34C375American EagleBlue1-7/8"7-3/16 sq. in.

Typically in Stock

$307.50 / each

34C378FlamesBlack/Blue1-7/8"7-3/16 sq. in.

Typically in Stock

$307.50 / each

34C379Heart and FireWhite1-7/8"7-3/16 sq. in.

Typically in Stock

$307.50 / each

34C380NoneBlack2-1/3"9-3/16 sq. in.

Typically in Stock

$320.88 / each

34C389NoneSilver1-7/8"7-3/16 sq. in.

Typically in Stock

$322.50 / each

34C374PinstripingBlack1-7/8"7-3/16 sq. in.

Typically in Stock

$307.50 / each

34C377Realtree CamouflageGreen/Brown1-7/8"7-3/16 sq. in.

Typically in Stock

$307.50 / each

Adding More Products