Skip Content

Auto Darkening Welding Helmet, Orange, Digital Elite, 8 to 13 Lens Shade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Auto Darkening Welding Helmet, Orange, Digital Elite, 8 to 13 Lens Shade

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 34C384
  • Mfr. Model # 257 215
  • UNSPSC # 46181704
  • Catalog Page # N/A
  • Shipping Weight 2.8 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Auto Darkening Welding Helmet
  • Lens Shade 8 to 13
  • Graphics Eagle
  • Color Orange
  • Plate Height 2-1/3"
  • Plate Width 3-7/8"
  • Viewing Area 9-3/16 sq. in.
  • Headgear Ratchet
  • Series Digital Elite
  • Material Nylon
  • Grind Mode Yes
  • Number of Arc Sensors 4
  • ADF Controls Digital
  • Power Source Battery with Solar Assist
  • Battery Type Lithium
  • Features 1/20,000 sec. Lens Speed, Sensitivity and Delay Control 0.10 to 1.0 sec., TIG Rating 5A, Auto-On/Auto-Off Power Control, Accessible Bottom-Mounted Control, (4) Modes (Weld Mode, Cut Mode, Grind Mode and X-Mode), Premium Headgear
  • Includes Lithium Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses, Helmet Bag
  • Standards ANSI Z87-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.