Skip Content

Welding Helmet,Shade 8 to 13,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Welding Helmet, Shade 8 to 13, Black

Price $389.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34C380
  • Mfr. Model # 257 213
  • UNSPSC # 46181704
  • Catalog Page # 3393
  • Shipping Weight 2.94 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAuto Darkening Welding Helmet
  • Lens ShadeShade 3, 5-8, 8-13
  • GraphicsNone
  • ColorBlack
  • Plate Height2-2/5"
  • Plate Width3-4/5"
  • Viewing Area9 sq. in.
  • HeadgearRatchet
  • SeriesDigital Elite
  • MaterialNylon
  • Grind ModeYes
  • Number of Arc Sensors4
  • ADF ControlsDigital
  • Power SourceBattery with Solar Assist
  • Battery TypeLithium
  • Battery Life3000 hr.
  • Features1/20,000 sec. Lens Speed, Sensitivity and Delay Control 0.10 to 1.0 sec., TIG Rating 5A, Auto-On/Auto-Off Power Control, Accessible Bottom-Mounted Control, (4) Modes (Weld Mode, Cut Mode, Grind Mode and X-Mode), Premium Headgear
  • IncludesLithium Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses, Helmet Bag
  • StandardsANSI Z87.1+2010, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is the headgear available for this helmet?

7 months ago
by
Read all my Q&A
 
Please wait while more information about cjbrownGP is loaded.
Additional information about cjbrownGP could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the part number for the ratchet headgear assembly is 34C399. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:39:09.417-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_34C380, prod, sort_default
1 of 1
  • 2015-03-28T19:39:09.453-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_34C380, prod, sort_default
1 of 1