Skip Content

Auto Darkening Welding Helmet, Black, Digital Pro-Hobby, Shade 3, 8-13 Lens Shade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Auto Darkening Welding Helmet, Black, Digital Pro-Hobby, Shade 3, 8-13 Lens Shade

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 34C368
  • Mfr. Model # 256 166
  • UNSPSC # 46181704
  • Catalog Page # N/A
  • Shipping Weight 2.25 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Auto Darkening Welding Helmet
  • Lens Shade Shade 3, 8-13
  • Graphics None
  • Color Black
  • Plate Height 1-3/5"
  • Plate Width 3-3/4"
  • Viewing Area 5-4/5 sq. in.
  • Headgear Ratchet
  • Series Digital Pro-Hobby
  • Material Nylon
  • Grind Mode Yes
  • Number of Arc Sensors 2
  • ADF Controls Digital
  • Power Source Battery with Solar Assist
  • Battery Type Lithium
  • Battery Life 3000 hr.
  • Electromagnetic Sensor No
  • TIG AMP Rating 20A
  • Switching Speed 1/20,000 sec.
  • Features 1/20,000 sec. Lens Speed, Sensitivity and Delay Control 0.10 to 1.0 sec., TIG Rating 20A, Auto-On/Auto-Off Power Control, (2) Modes (Weld and Grind), Premium Headgear
  • Includes Lithium Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses
  • Standards ANSI Z87.1+2010, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.