Skip Content

Welding Helmet,Navy Blue w/Joker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Welding Helmet, Navy Blue w/Joker

Price: NA

Item no longer available


  • Item # 2RYP2
  • Mfr. Model # 227187
  • UNSPSC # 46181704
  • Catalog Page # N/A
  • Shipping Weight 2.85 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWelding Helmet
  • ColorNavy Blue with Joker and Dice
  • Plate Height2-1/3"
  • Plate Width3-7/8"
  • HeadgearRatchet Style
  • SeriesElite
  • Features4 Independent Arc Sensors, 4 Analog Controls, Auto-off Circuitry, Low Battery Indicator, Replaceable Solar Assisted Battery Powered Filter
  • IncludesHelmet Bag, Comfort Cushion, and 5 Outside and 2 Inside Cover Lens Shields
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.