Skip Content

Engine Driven Welder, Trailblazer 275 Series, 12,000W, Kohler, Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Engine Driven Welder, Trailblazer 275 Series, 12,000W, Kohler, Gas

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 33L633
  • Mfr. Model # 907506001
  • UNSPSC # 23171514
  • Catalog Page # N/A
  • Shipping Weight 475.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Trailblazer® 275 offers excellent arc performance for stick, wire, and TIG processes. It features independent weld and generator power. Auto-Speed™ technology and, on select models, electronic fuel injection (EFI) and Excel™ power to deliver significant fuel savings, extended run times, and quieter operation. All models have a 25-HP Kohler engine.

View More

Technical Specs

  • Item Engine Driven Welder
  • Series Trailblazer 275
  • Start Type Electric
  • Rated Output CC/DC 275A, 28 V 100% Duty Cycle
  • Amperage Range 10 to 275
  • Continuous Auxiliary Power 10,500W
  • Peak Auxiliary Power 12,000W
  • Phase 1
  • Engine Brand Kohler
  • Fuel Type Gas
  • HP 23
  • Height 28.0"
  • Depth 40.5"
  • Width 20.0"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.