Skip Content

TIG Welder, Maxstar 700 Series, Input Voltage: 240 to 575VAC, TIG, Pulsed TIG, Stick close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

TIG Welder, Maxstar 700 Series, Input Voltage: 240 to 575VAC, TIG, Pulsed TIG, Stick

Price $12,080.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GWJ3
  • Mfr. Model # 907103
  • UNSPSC # 23171519
  • Catalog Page # 3400
  • Shipping Weight 210.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTIG Welder
  • SeriesMaxstar 700
  • Input Voltage240 to 575VAC
  • Welding ProcessesTIG, Pulsed TIG, Stick
  • PolarityDC
  • Phase1 or 3
  • Welded MaterialSteel
  • Material Thickness Mild Steel0.020" to 1"
  • Weight198 lb.
  • Rated Output1-Phase 450A@38V, 60%, 3-Phase 600A@44V, 60%
  • Input (Amps)1-Phase 106 to 38A, 3-Phase 89 to 32A
  • Hz50/60
  • Overall Height34-1/2"
  • Overall Width13-3/4"
  • Overall Depth22"
  • FeaturesDC Inverter, Digital Meters, Pulser
  • IncludesPower Source, 2 Thread Lock Adapters 225029, 1 Water Cooled Torch Adapter 225028, Set-up Dvd.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.