Skip Content

TIG Welder,DC,Maxstar 200 DX,120-480VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

TIG Welder, DC, Maxstar 200 DX, 120-480VAC

Price $5,476.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GWH8
  • Mfr. Model # 951137
  • UNSPSC # 23171519
  • Catalog Page # 3400
  • Shipping Weight 172.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTIG Welder
  • SeriesMaxstar 200 DX Complete Package
  • Input Voltage120 to 480VAC
  • Welding ProcessesTIG, Pulsed TIG, Stick
  • PolarityDC
  • Phase1 or 3
  • Welded MaterialSteel
  • Material Thickness Mild Steel0.004" to 1/4"
  • Weight37 lb.
  • Rated Output200A@18V, 40%
  • Input (Amps)34 to 6A
  • Hz50/60
  • Overall Height46-1/4"
  • Overall Width23-1/2"
  • Overall Depth22-1/4"
  • FeaturesWater Cooled DC Inverter, Digital Meters, Pulser with All Accessories to Get Started
  • IncludesPower Source, 10 ft. Power Cord, 2 Dinse Connectors, 2 Wheel Trolly Cart 300480, Coolmate 1 120v 300360, 1 Gallon Of Coolant 043810.plus Remote Foot Pedal 194 744, 25 Ft W-250 (WP-20), Water Cooled Torch With Accessories, Regulator Flowmeter With Gas Hose, Torch Adapter, And Weld Lead With Clamp.
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.